Shop REMINGTON INDUSTRIES
See all product information
RG-223 Coax Cbl Assembly w/BNC (Male) to BNC (Male RA) Connectors, 50 Ohm Impedance, 3FT Lngth
Mfr # R-CX-1301-36
Zoro # G601909341
product price: $81.15
/eaKey Features
Impedance
50 Ω
Jacket
Black PVC (non-contaminating), Type IIA per MIL-C-17
Style
Right angle (90°), Straight
Connector B Type
BNC (Bayonet) Gender
Temperature Rating
-40°C (-40°F) to 85°C (185°F)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R-CX-1301-36
Zoro #
G601909341
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
0.212"
Details
Impedance
50 Ω
Jacket
Black PVC (non-contaminating), Type IIA per MIL-C-17
Style
Right angle (90°), Straight
Connector B Type
BNC (Bayonet) Gender
Temperature Rating
-40°C (-40°F) to 85°C (185°F)
Gender
Male (Plug)
Body Material
Nickel-plated brass
Voltage Rating
500 V Maximum
Connector A Type
BNC (Bayonet)
Contact Material
Gold-plated brass
Mating Cycles
500
Operating Frequency
4.0 GHz Maximum
Cable Type
RG-223/U Coaxial
Description
This RG-223, BNC (Male) to BNC (Male Right Angle) coax cable assembly by Remington Industries is built for high frequency, 50 Ω impedance signal transmission applications where excellent shielding is desired. As such, this assembly is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to one end of the assembly is a male BNC plug with a nickel-plated brass body and a gold-plated contact. At the other end is a male BNC right-angle style plug with a a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-223 type, which boasts a double shield for minimal interference and a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.