RG-223 Coax Cbl Assmbly w/BNC (Male RA) to BNC (Male RA) Cnnctrs, 50 Ohm Impedance, 20FT Lngth
- Mfr # R-CX-1302-240
- Zoro # G001909828
product price:
$
469.99
/ea
Free Shipping & Returns
Key Features
Impedance
50 Ω
Connector B Type
BNC (Bayonet) Gender
Contact Material
Gold-plated brass
Voltage Rating
500 V Maximum
Temperature Rating
-40°C (-40°F) to 85°C (185°F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-CX-1302-240
- Zoro #
- G001909828
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 0.212"
Details
- Impedance
- 50 Ω
- Connector B Type
- BNC (Bayonet) Gender
- Contact Material
- Gold-plated brass
- Voltage Rating
- 500 V Maximum
- Temperature Rating
- -40°C (-40°F) to 85°C (185°F)
- Body Material
- Nickel-plated brass
- Connector A Type
- BNC (Bayonet)
- Style
- Right angle (90°)
- Jacket
- Black PVC (non-contaminating), Type IIA per MIL-C-17
- Operating Frequency
- 4.0 GHz Maximum
- Mating Cycles
- 500
- Gender
- Male (Plug)
- Cable Type
- RG-223/U Coaxial
Description
This RG-223, BNC (Male) to BNC (Male Right Angle) coax cable assembly by Remington Industries is built for high frequency, 50 Ω impedance signal transmission applications where excellent shielding is desired. As such, this assembly is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to one end of the assembly is a male BNC plug with a nickel-plated brass body and a gold-plated contact. At the other end is a male BNC right-angle style plug with a a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-223 type, which boasts a double shield for minimal interference and a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.