RG-223/U Coax Cbl, Double-Shielded, 0.212" Dia Coax w/Blk PVC Jckt (Non-Contaminating), 50FT Lngth
- Mfr # RG-223-50
- Zoro # G301911323
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Capacitance
32.2 pF/ft
Impedance
50 Ω
Overall Diameter
0.212"
Operating Frequency
12.4 GHz Maximum
Temperature Rating
-40°C (-40°F) to 90°C (194°F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RG-223-50
- Zoro #
- G301911323
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 0.212"
- 2nd Shield Diameter
- 0.160"
- Outer Diameter
- 0.116", 0.035"
- 1st Shield Diameter
- 0.138"
Details
- Capacitance
- 32.2 pF/ft
- Impedance
- 50 Ω
- Operating Frequency
- 12.4 GHz Maximum
- Temperature Rating
- -40°C (-40°F) to 90°C (194°F)
- Inner Conductor
- 19 AWG silver-plated copper
- Jacket
- Black, non-contaminating polyvinyl chloride (PVC), Type IIA per MIL-C-17
- Shields
- Two (2) silver-plated copper braids
- Cable Type
- RG-223/U coaxial cable Overall Diameter
- Dielectric Insulator
- Solid, low density polyethylene (PE)
- Voltage Rating
- 1900 Vrms Maximum
- Velocity of Propagation
- 0.66
Description
RG-223 cable is a type of high-frequency coaxial cable which offers improved shielding and lower signal loss compared to similar cables. As such, it is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, GPS, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a solid inner conductor composed of silver-plated copper wire, which is then surrounded by a polyethylene dielectric tube. Outside the dielectric are two shields, which are also made of silver-plated copper. Covering all of this is a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.