Shop REMINGTON INDUSTRIES
See all product information
RG-400 Coax Cbl Assembly w/SMA (Male) to SMA (Male RA) Connectors, 50 Ohm Impedance, 12FT Lngth
Mfr # R-CX-1001-144
Zoro # G501907607
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Impedance
50 Ω
Operating Frequency
12.4 GHz Maximum
Voltage Rating
500 V Maximum
Jacket
Tan FEP, Type IX per MIL-C-17
Connector B Type
SubMiniature version A (SMA) Gender
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R-CX-1001-144
Zoro #
G501907607
UPC #
-
Country of Origin
United States
Dimensions
Bend Radius
1.0"
Overall Diameter
0.195"
Details
Impedance
50 Ω
Operating Frequency
12.4 GHz Maximum
Voltage Rating
500 V Maximum
Jacket
Tan FEP, Type IX per MIL-C-17
Connector B Type
SubMiniature version A (SMA) Gender
Style
Straight, Right angle (90°)
Temperature Rating
-55°C (-67°F) to 165°C (329°F)
Connector A Type
SubMiniature version A (SMA)
Body Material
Passivated stainless steel
Mating Cycles
100
Contact Material
Gold-plated beryllium copper
Gender
Male (Plug)
Cable Type
RG-400/U Coaxial
Description
This RG-400, SMA (Male) to SMA (Male Right Angle) coax cable assembly by Remington Industries is built for high frequency, 50 Ω impedance signal transmission applications requiring high temperature resistance and excellent shielding. However, its overall superb characteristics make it ideal for many military & civil radio frequency (RF) operations including telecommunications, WiFi/network antennas, microwave systems, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to one end of the assembly is a male SMA plug with a passivated stainless steel body and a gold-plated contact. At the other end is a male SMA right-angle style plug with a passivated stainless steel body and a gold-plated contact. The coaxial cable in between is RG-400 type, which boasts a double shield for minimal interference and a tan FEP jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.