Shop REMINGTON INDUSTRIES
See all product information
Create Account
RG-400 Coax Cbl Assmbly w/SMA (Male RA) to SMA (Male RA) Cnnctrs, 50 Ohm Impedance, 3FT Lngth
- Mfr # R-CX-1002-36
- Zoro # G201908249
product price:
$
196.99
/ea
Free Shipping & Returns
Key Features
Impedance
50 Ω
Jacket
Tan FEP, Type IX per MIL-C-17
Style
Right angle (90°)
Temperature Rating
-55°C (-67°F) to 165°C (329°F)
Bend Radius
1.0"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-CX-1002-36
- Zoro #
- G201908249
- UPC #
- -
- Country of Origin
- United States
- Impedance
- 50 Ω
- Jacket
- Tan FEP, Type IX per MIL-C-17
- Style
- Right angle (90°)
- Temperature Rating
- -55°C (-67°F) to 165°C (329°F)
- Gender
- Male (Plug)
- Connector B Type
- SubMiniature version A (SMA) Gender
- Body Material
- Passivated stainless steel
- Mating Cycles
- 100
- Contact Material
- Gold-plated beryllium copper
- Voltage Rating
- 500 V Maximum
- Cable Type
- RG-400/U Coaxial
- Connector A Type
- SubMiniature version A (SMA)
- Operating Frequency
- 12.4 GHz Maximum
Dimensions
- Bend Radius
- 1.0"
- Overall Diameter
- 0.195"
Description
This RG-400, SMA (Male Right Angle) to SMA (Male Right Angle) coax cable assembly by Remington Industries is built for high frequency, 50 Ω impedance signal transmission applications requiring high temperature resistance and excellent shielding. However, its overall superb characteristics make it ideal for many military & civil radio frequency (RF) operations including telecommunications, WiFi/network antennas, microwave systems, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to each end of the assembly is a male SMA right-angle style plug with a passivated stainless steel body and a gold-plated contact. The coaxial cable in between is RG-400 type, which boasts a double shield for minimal interference and a tan FEP jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.