
Shop REMINGTON INDUSTRIES
See all product information
RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 1FT Lngth
Mfr # R-CX-1102-12
Zoro # G501908895
product price: $91.89
/eaKey Features
Impedance
50 Ω
Cable Type
RG-58C/U Coaxial
Voltage Rating
1500 V Maximum
Overall Diameter
0.195"
Contact Material
Gold-plated phosphor bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R-CX-1102-12
Zoro #
G501908895
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
0.195"
Bend Radius
2.0"
Details
Impedance
50 Ω
Cable Type
RG-58C/U Coaxial
Voltage Rating
1500 V Maximum
Contact Material
Gold-plated phosphor bronze
Style
Bulkhead panel mount (3/4" hex nut)
Connector B Type
N connector (Type N) Gender
Gender
Female (Jack)
Temperature Rating
-40°C (-40°F) to 80°C (176°F)
Connector A Type
N connector (Type N)
Mating Cycles
500
Operating Frequency
5.0 GHz Maximum
Body Material
Nickel-plated brass
Jacket
Black PVC (non-contaminating), Type IIA per MIL-C-17
Description
This RG-58C, N-Type (Female Bulkhead) to N-Type (Female Bulkhead) coax cable assembly by Remington Industries is ideal for general 50 Ω impedance signal transmission applications. These include many military & civil radio frequency (RF) operations such as cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to each end of the assembly is a female type N bulkhead (panel mount) style jack with a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-58C type, which is a widely used coax variety with a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.