Shop REMINGTON INDUSTRIES
See all product information
Create Account
RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 1FT Lngth
- Mfr # R-CX-1101-12
- Zoro # G201908690
product price:
$
79.25
/ea
Key Features
Impedance
50 Ω
Voltage Rating
500 V Maximum
Temperature Rating
-40°C (-40°F) to 80°C (176°F)
Gender
Male (Plug), Female (Jack)
Operating Frequency
5.0 GHz Maximum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-CX-1101-12
- Zoro #
- G201908690
- UPC #
- -
- Country of Origin
- United States
- Impedance
- 50 Ω
- Voltage Rating
- 500 V Maximum
- Temperature Rating
- -40°C (-40°F) to 80°C (176°F)
- Gender
- Male (Plug), Female (Jack)
- Operating Frequency
- 5.0 GHz Maximum
- Contact Material
- Gold-plated phosphor bronze, Gold-plated brass
- Connector B Type
- N connector (Type N) Gender
- Body Material
- Nickel-plated brass
- Connector A Type
- SubMiniature version A (SMA)
- Mating Cycles
- 100, 500
- Cable Type
- RG-58C/U Coaxial
- Jacket
- Black PVC (non-contaminating), Type IIA per MIL-C-17
- Style
- Straight, Bulkhead panel mount (3/4" hex nut)
Dimensions
- Overall Diameter
- 0.195"
- Bend Radius
- 2.0"
Description
This RG-58C, SMA (Male) to N-Type (Female Bulkhead) coax cable assembly by Remington Industries is ideal for general 50 Ω impedance signal transmission Apps. These include many military & civil radio frequency (RF) operations such as cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer Apps in fields such as aerospace, scientific, and medical. Attached to one end of the assembly is a male SMA plug with a nickel-plated brass body and a gold-plated contact. At the other end is a female type N bulkhead (panel mount) style jack with a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-58C type, which is a widely used coax variety with a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.