RG-58C Coaxial Cable Assembly w/SMA (Male) to SMA (Male) Connectors, 50 Ohm Impedance, 50 ft Length
- Mfr # R-CX-1100-600
- Zoro # G601909198
product price:
$
184.99
/ea
Free Shipping & Returns
Key Features
Impedance
50 Ω
Contact Material
Gold-plated brass
Cable Type
RG-58C/U Coaxial
Gender
Male (Plug)
Body Material
Nickel-plated brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-CX-1100-600
- Zoro #
- G601909198
- UPC #
- -
- Country of Origin
- United States
- Impedance
- 50 Ω
- Contact Material
- Gold-plated brass
- Cable Type
- RG-58C/U Coaxial
- Gender
- Male (Plug)
- Body Material
- Nickel-plated brass
- Mating Cycles
- 100
- Temperature Rating
- -40°C (-40°F) to 80°C (176°F)
- Jacket
- Black PVC (non-contaminating), Type IIA per MIL-C-17
- Voltage Rating
- 500 V Maximum
- Connector A Type
- SubMiniature version A (SMA)
- Style
- Straight
- Connector B Type
- SubMiniature version A (SMA) Gender
- Operating Frequency
- 5.0 GHz Maximum
Dimensions
- Overall Diameter
- 0.195"
- Bend Radius
- 2.0"
Description
This RG-58C, SMA (Male) to SMA (Male) coax cable assembly by Remington Industries is ideal for general 50 Ω impedance signal transmission applications. These include many military & civil radio frequency (RF) operations such as cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to each end of the assembly is a male SMA plug with a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-58C type, which is a widely used coax variety with a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.