RG-58C/U Coax Cbl, Sngl-Shielded, 0.195" Dia Coax w/Blk PVC Jckt (Non-Contaminating), 100FT Lngth
- Mfr # RG-58C-100
- Zoro # G301911637
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Capacitance
30.8 pF/ft
Impedance
50 Ω
Cable Type
RG-58C/U coaxial cable Overall Diameter
Overall Diameter
0.195"
Dielectric Insulator
Solid, low density polyethylene (PE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RG-58C-100
- Zoro #
- G301911637
- UPC #
- -
- Country of Origin
- United States
- Capacitance
- 30.8 pF/ft
- Impedance
- 50 Ω
- Cable Type
- RG-58C/U coaxial cable Overall Diameter
- Dielectric Insulator
- Solid, low density polyethylene (PE)
- Jacket
- Black, non-contaminating polyvinyl chloride (PVC), Type IIA per MIL-C-17
- Inner Conductor
- 19 strands of 0.0071" tinned copper
- Voltage Rating
- 1900 Vrms Maximum
- Shield
- Tinned copper braid
- Temperature Rating
- -40°C (-40°F) to 80°C (176°F)
Dimensions
- Overall Diameter
- 0.195"
- Outer Diameter
- 0.116", 0.0355"
Description
RG-58C cable is a type of high-frequency coaxial cable which offers improved shielding and lower signal loss compared to similar cables. As such, it is ideal for many military & civil radio frequency (RF) operations including cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a stranded inner conductor composed of tinned copper wire, which is then surrounded by a polyethylene dielectric tube. Outside the dielectric is a shield, which is also made of tinned copper. Covering all of this is a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.