Shop REMINGTON INDUSTRIES

RG-58C/U Coax Cbl, Sngl-Shielded, 0.195" Dia Coax w/Blk PVC Jckt (Non-Contaminating), 250FT Lngth

  • Mfr # RG-58C-250

  • Zoro # G801912226


product price:  $329.47
/ea
Free Shipping & Returns

Key Features

Impedance
50 Ω
Capacitance
30.8 pF/ft
Overall Diameter
0.195"
Jacket
Black, non-contaminating polyvinyl chloride (PVC), Type IIA per MIL-C-17
Inner Conductor
19 strands of 0.0071" tinned copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RG-58C-250
Zoro #
G801912226
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.195"
Outer Diameter
0.116", 0.0355"

Details

Impedance
50 Ω
Capacitance
30.8 pF/ft
Jacket
Black, non-contaminating polyvinyl chloride (PVC), Type IIA per MIL-C-17
Inner Conductor
19 strands of 0.0071" tinned copper
Cable Type
RG-58C/U coaxial cable Overall Diameter
Temperature Rating
-40°C (-40°F) to 80°C (176°F)
Voltage Rating
1900 Vrms Maximum
Shield
Tinned copper braid
Dielectric Insulator
Solid, low density polyethylene (PE)

Description

RG-58C cable is a type of high-frequency coaxial cable which offers improved shielding and lower signal loss compared to similar cables. As such, it is ideal for many military & civil radio frequency (RF) operations including cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a stranded inner conductor composed of tinned copper wire, which is then surrounded by a polyethylene dielectric tube. Outside the dielectric is a shield, which is also made of tinned copper. Covering all of this is a black, non-contaminating PVC jacket for additional physical protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.