Shop REMINGTON INDUSTRIES
See all product information
Create Account
RG-58C/U Coaxial Cbl, Sngl-Shielded, 0.195" Dia Coax w/Blk PVC Jckt (Non-Contaminating), 1FT Lngth
- Mfr # RG-58C-1
- Zoro # G001911432
product price:Â
$
28.79
/ea
Key Features
Capacitance
30.8 pF/ft
Impedance
50 Ω
Shield
Tinned copper braid
Cable Type
RG-58C/U coaxial cable Overall Diameter
Overall Diameter
0.195"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RG-58C-1
- Zoro #
- G001911432
- UPC #
- -
- Country of Origin
- United States
- Capacitance
- 30.8 pF/ft
- Impedance
- 50 Ω
- Shield
- Tinned copper braid
- Cable Type
- RG-58C/U coaxial cable Overall Diameter
- Jacket
- Black, non-contaminating polyvinyl chloride (PVC), Type IIA per MIL-C-17
- Dielectric Insulator
- Solid, low density polyethylene (PE)
- Inner Conductor
- 19 strands of 0.0071" tinned copper
- Voltage Rating
- 1900 Vrms Maximum
- Temperature Rating
- -40°C (-40°F) to 80°C (176°F)
Dimensions
- Overall Diameter
- 0.195"
- Outer Diameter
- 0.116", 0.0355"
Description
RG-58C cable is a type of high-frequency coaxial cable which offers improved shielding and lower signal loss compared to similar cables. As such, it is ideal for many military & civil radio frequency (RF) operations including cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a stranded inner conductor composed of tinned copper wire, which is then surrounded by a polyethylene dielectric tube. Outside the dielectric is a shield, which is also made of tinned copper. Covering all of this is a black, non-contaminating PVC jacket for additional physical protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.