Shop REMINGTON INDUSTRIES

RG-58C/U Coaxial Cbl, Sngl-Shielded, 0.195" Dia Coax w/Blk PVC Jckt (Non-Contaminating), 25FT Lngth

  • Mfr # RG-58C-25

  • Zoro # G901911655


product price:  $75.89
/ea

Key Features

Capacitance
30.8 pF/ft
Impedance
50 Ω
Voltage Rating
1900 Vrms Maximum
Temperature Rating
-40°C (-40°F) to 80°C (176°F)
Inner Conductor
19 strands of 0.0071" tinned copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RG-58C-25
Zoro #
G901911655
UPC #
-
Country of Origin
United States

Dimensions

Outer Diameter
0.116", 0.0355"
Overall Diameter
0.195"

Details

Capacitance
30.8 pF/ft
Impedance
50 Ω
Voltage Rating
1900 Vrms Maximum
Temperature Rating
-40°C (-40°F) to 80°C (176°F)
Inner Conductor
19 strands of 0.0071" tinned copper
Cable Type
RG-58C/U coaxial cable Overall Diameter
Jacket
Black, non-contaminating polyvinyl chloride (PVC), Type IIA per MIL-C-17
Dielectric Insulator
Solid, low density polyethylene (PE)
Shield
Tinned copper braid

Description

RG-58C cable is a type of high-frequency coaxial cable which offers improved shielding and lower signal loss compared to similar cables. As such, it is ideal for many military & civil radio frequency (RF) operations including cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a stranded inner conductor composed of tinned copper wire, which is then surrounded by a polyethylene dielectric tube. Outside the dielectric is a shield, which is also made of tinned copper. Covering all of this is a black, non-contaminating PVC jacket for additional physical protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.