Shop REMINGTON INDUSTRIES

RG188A Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 1 ft Length

  • Mfr # R-CX-1202-12

  • Zoro # G307454015


product price:  $92.15
/ea

Key Features

Impedance
50 Ω
Connector B Type
BNC (Bayonet) Gender
Overall Diameter
0.100"
Operating Frequency
4.0 GHz Maximum
Temperature Rating
-40°C (-40°F) to 85°C (185°F)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R-CX-1202-12
Zoro #
G307454015
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.100"

Details

Impedance
50 Ω
Connector B Type
BNC (Bayonet) Gender
Operating Frequency
4.0 GHz Maximum
Temperature Rating
-40°C (-40°F) to 85°C (185°F)
Mating Cycles
500
Contact Material
Gold-plated brass
Jacket
White PTFE (Teflon), Type VIIA per MIL-C-17
Cable Type
RG-188A/U Coaxial
Style
Right angle (90°)
Voltage Rating
500 V Maximum
Body Material
Nickel-plated brass
Connector A Type
BNC (Bayonet)
Gender
Male (Plug)

Description

This RG188A, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male BNC rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG188A type, which is very durable thanks to its steel core It is coated with a white PTFE jacket for protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.