RG188A Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 4 ft Length
- Mfr # R-CX-1202-48
- Zoro # G307454183
product price:Â
$
97.39
/ea
Key Features
Impedance
50 Ω
Connector A Type
BNC (Bayonet)
Cable Type
RG-188A/U Coaxial
Jacket
White PTFE (Teflon), Type VIIA per MIL-C-17
Connector B Type
BNC (Bayonet) Gender
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-CX-1202-48
- Zoro #
- G307454183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 0.100"
Details
- Impedance
- 50 Ω
- Connector A Type
- BNC (Bayonet)
- Cable Type
- RG-188A/U Coaxial
- Jacket
- White PTFE (Teflon), Type VIIA per MIL-C-17
- Connector B Type
- BNC (Bayonet) Gender
- Style
- Right angle (90°)
- Mating Cycles
- 500
- Contact Material
- Gold-plated brass
- Operating Frequency
- 4.0 GHz Maximum
- Voltage Rating
- 500 V Maximum
- Gender
- Male (Plug)
- Temperature Rating
- -40°C (-40°F) to 85°C (185°F)
- Body Material
- Nickel-plated brass
Description
This RG188A, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male BNC rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG188A type, which is very durable thanks to its steel core It is coated with a white PTFE jacket for protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.