
Shop REMINGTON INDUSTRIES
See all product information
RG188A Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 5 ft Length
Mfr # R-CX-1202-60
Zoro # G007454162
product price:Â $98.19
/eaKey Features
Impedance
50 Ω
Connector B Type
BNC (Bayonet) Gender
Temperature Rating
-40°C (-40°F) to 85°C (185°F)
Voltage Rating
500 V Maximum
Body Material
Nickel-plated brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R-CX-1202-60
Zoro #
G007454162
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
0.100"
Details
Impedance
50 Ω
Connector B Type
BNC (Bayonet) Gender
Temperature Rating
-40°C (-40°F) to 85°C (185°F)
Voltage Rating
500 V Maximum
Body Material
Nickel-plated brass
Contact Material
Gold-plated brass
Jacket
White PTFE (Teflon), Type VIIA per MIL-C-17
Style
Right angle (90°)
Connector A Type
BNC (Bayonet)
Operating Frequency
4.0 GHz Maximum
Mating Cycles
500
Gender
Male (Plug)
Cable Type
RG-188A/U Coaxial
Description
This RG188A, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male BNC rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG188A type, which is very durable thanks to its steel core It is coated with a white PTFE jacket for protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.