Shop REMINGTON INDUSTRIES
See all product information
Create Account
RG188A Coaxial Cable Assembly with BNC M to BNC M Connectors, 50 Ohm Z, 3 ft Length
- Mfr # R-CX-1200-36
- Zoro # G107453782
product price:Â
$
63.89
/ea
Key Features
Impedance
50 Ω
Connector A Type
BNC (Bayonet)
Style
Straight
Gender
Male (Plug)
Body Material
Nickel-plated brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-CX-1200-36
- Zoro #
- G107453782
- UPC #
- -
- Country of Origin
- United States
- Impedance
- 50 Ω
- Connector A Type
- BNC (Bayonet)
- Style
- Straight
- Gender
- Male (Plug)
- Body Material
- Nickel-plated brass
- Temperature Rating
- -40°C (-40°F) to 85°C (185°F)
- Operating Frequency
- 4.0 GHz Maximum
- Jacket
- White PTFE (Teflon), Type VIIA per MIL-C-17
- Contact Material
- Gold-plated brass
- Mating Cycles
- 500
- Connector B Type
- BNC (Bayonet) Gender
- Voltage Rating
- 500 V Maximum
- Cable Type
- RG-188A/U Coaxial
Dimensions
- Overall Diameter
- 0.100"
Description
This RG188A, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male BNC plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG188A type, which is very durable thanks to its steel core It is coated with a white PTFE jacket for protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.