
Shop REMINGTON INDUSTRIES
See all product information
RG58C Coaxial Cable Assembly with SMA M RA to SMA M RA Connectors, 50 Ohm Z, 15 ft Length
Mfr # R-CX-1103-180
Zoro # G407454199
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Impedance
50 Ω
Contact Material
Gold-plated brass
Connector A Type
SubMiniature version A (SMA)
Temperature Rating
-40°C (-40°F) to 80°C (176°F)
Bend Radius
2.0"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R-CX-1103-180
Zoro #
G407454199
UPC #
-
Country of Origin
United States
Dimensions
Bend Radius
2.0"
Overall Diameter
0.195"
Details
Impedance
50 Ω
Contact Material
Gold-plated brass
Connector A Type
SubMiniature version A (SMA)
Temperature Rating
-40°C (-40°F) to 80°C (176°F)
Gender
Male (Plug)
Body Material
Nickel-plated brass
Operating Frequency
5.0 GHz Maximum
Voltage Rating
500 V Maximum
Connector B Type
SubMiniature version A (SMA) Gender
Mating Cycles
100
Style
Right angle (90°)
Jacket
Black PVC (non-contaminating), Type IIA per MIL-C-17
Cable Type
RG-58C/U Coaxial
Description
This RG58C, SMA Male to SMA Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male SMA rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG58C type, which is a widely used coax variety It is coated with a black, noncontaminating PVC jacket for protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.