RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length
- Mfr # R-CX-1104-120
- Zoro # G407453918
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Impedance
50 Ω
Connector B Type
SubMiniature version A (SMA) Gender
Operating Frequency
5.0 GHz Maximum
Mating Cycles
100
Style
Right angle (90°), Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-CX-1104-120
- Zoro #
- G407453918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bend Radius
- 2.0"
- Overall Diameter
- 0.195"
Details
- Impedance
- 50 Ω
- Connector B Type
- SubMiniature version A (SMA) Gender
- Operating Frequency
- 5.0 GHz Maximum
- Mating Cycles
- 100
- Style
- Right angle (90°), Straight
- Gender
- Male (Plug)
- Connector A Type
- SubMiniature version A (SMA)
- Temperature Rating
- -40°C (-40°F) to 80°C (176°F)
- Contact Material
- Gold-plated brass
- Cable Type
- RG-58C/U Coaxial
- Voltage Rating
- 500 V Maximum
- Body Material
- Nickel-plated brass
- Jacket
- Black PVC (non-contaminating), Type IIA per MIL-C-17
Description
This RG58C, SMA Male to SMA Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to one end of the assembly is a male SMA plug with a nickelplated brass body and a goldplated contact At the other end is a male SMA rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG58C type, which is a widely used coax variety It is coated with a black, noncontaminating PVC jacket for protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.