Shop REMINGTON INDUSTRIES

RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 50 ft Length

  • Mfr # R-CX-1104-600

  • Zoro # G007453974


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Impedance
50 Ω
Overall Diameter
0.195"
Style
Straight, Right angle (90°)
Operating Frequency
5.0 GHz Maximum
Voltage Rating
500 V Maximum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R-CX-1104-600
Zoro #
G007453974
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.195"
Bend Radius
2.0"

Details

Impedance
50 Ω
Style
Straight, Right angle (90°)
Operating Frequency
5.0 GHz Maximum
Voltage Rating
500 V Maximum
Cable Type
RG-58C/U Coaxial
Temperature Rating
-40°C (-40°F) to 80°C (176°F)
Mating Cycles
100
Body Material
Nickel-plated brass
Jacket
Black PVC (non-contaminating), Type IIA per MIL-C-17
Gender
Male (Plug)
Connector B Type
SubMiniature version A (SMA) Gender
Contact Material
Gold-plated brass
Connector A Type
SubMiniature version A (SMA)

Description

This RG58C, SMA Male to SMA Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to one end of the assembly is a male SMA plug with a nickelplated brass body and a goldplated contact At the other end is a male SMA rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG58C type, which is a widely used coax variety It is coated with a black, noncontaminating PVC jacket for protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.