Shop REMINGTON INDUSTRIES

Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 1000 Feet

  • Mfr # 18SS316L1000

  • Zoro # G801909738


product price:  $135.32
/ea
Free Shipping & Returns

Key Features

Wire Size
18 AWG
Diameter
0.0403"
Finish
Bright / Clean
Material
Stainless Steel
Resistance at 20°C (68°F)
0.278 Ω/ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18SS316L1000
Zoro #
G801909738
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Diameter
0.0403"

Details

Finish
Bright / Clean
Material
Stainless Steel
Resistance at 20°C (68°F)
0.278 Ω/ft
Grade
SAE 316L
Max. Operating Temperature
925°C (1697°F)

Description

Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.