Shop REMINGTON INDUSTRIES
See all product information
Create Account
Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 250 Feet
- Mfr # 20SS316L250
- Zoro # G001908203
product price:Â
$
42.39
/ea
Key Features
Wire Size
20 AWG
Diameter
0.0320"
Finish
Bright / Clean
Material
Stainless Steel
Grade
SAE 316L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20SS316L250
- Zoro #
- G001908203
- UPC #
- -
- Country of Origin
- United States
- Finish
- Bright / Clean
- Material
- Stainless Steel
- Grade
- SAE 316L
- Resistance at 20°C (68°F)
- 0.435 Ω/ft
- Max. Operating Temperature
- 925°C (1697°F)
Dimensions
- Wire Size
- 20 AWG
- Diameter
- 0.0320"
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.