Shop REMINGTON INDUSTRIES

Stainless Steel 316L Wire, 32 AWG Gauge, 0.0079" Diameter, 250 Feet

  • Mfr # 32SS316L250

  • Zoro # G101907618


product price:  $21.85
/ea

Key Features

Wire Size
32 AWG
Finish
Bright / Clean
Diameter
0.0079"
Material
Stainless Steel
Grade
SAE 316L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32SS316L250
Zoro #
G101907618
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
32 AWG
Diameter
0.0079"

Details

Finish
Bright / Clean
Material
Stainless Steel
Grade
SAE 316L
Resistance at 20°C (68°F)
6.953 Ω/ft
Max. Operating Temperature
925°C (1697°F)

Description

Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.