Shop REMINGTON INDUSTRIES
See all product information
Stainless Steel 316L Wire, 44 AWG Gauge, 0.0020 in Diameter, 100 Feet
Mfr # 44SS316L100
Zoro # G401909381
product price:Â $17.25
/eaKey Features
Diameter
0.0020"
Wire Size
44 AWG
Finish
Bright / Clean
Material
Stainless Steel
Grade
SAE 316L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44SS316L100
Zoro #
G401909381
UPC #
-
Country of Origin
United States
Dimensions
Diameter
0.0020"
Wire Size
44 AWG
Details
Finish
Bright / Clean
Material
Stainless Steel
Grade
SAE 316L
Max. Operating Temperature
925°C (1697°F)
Resistance at 20°C (68°F)
111.25 Ω/ft
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.