
THHN Building Wire, Copper, 14 AWG, Black, Stranded, 100 ft
Mfr # 14STRBLATHHN100
Zoro # G101911349
product price: $50.99
/eaKey Features
Trade Designation
THHN
Wire Size
14 AWG
Conductor Material
Copper
Jacket Material
Nylon
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14STRBLATHHN100
Zoro #
G101911349
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
100 ft
Nominal Outside Dia.
0.102 in
Conductor Diameter
0.071" Stranded or 0.064" Solid
Details
Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Jacket Color
Black
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C Dry / 75°C Wet
Description
THHN wire is a conductor used primarily in conduit and raceway applications for branch circuits, services, and feeders in commercial and industrial designs as specified in the National Electrical Code 2. It is suitable for dry locations with temperatures under 90°C, or wet and oil or coolant applications when temperatures are under 75°C. The wire conforms to UL certifications for 600 volt conductors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.