Tinned Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Silver, Bus Bar Wire

  • Mfr # 16TCW

  • Zoro # G401907929


product price:  $34.52
/ea

Key Features

Conductor Material
Tinned Copper
Jacket Color
Silver
Nominal Outside Dia.
0.0508 in
Wire Size
16 AWG
Standards
ASTM B33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16TCW
Zoro #
G401907929
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.0508 in
Wire Size
16 AWG

Details

Item
Bus Bar Wire
Conductor Material
Tinned Copper
Jacket Color
Silver
Standards
ASTM B33
Specification
ASTM B33; Used for uninsulated grounding and electrical applications; Corrosion and oxidation resistant

Description

Tinned copper wire is a single strand wire with a tin plate coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.