Tinned Copper Wire, Buss Wire, 16 AWG, 1000' Length, 0.0508" Diameter, Silver

  • Mfr # 16TCW1000

  • Zoro # G601908306


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Nominal Outside Dia.
0.0508 in
Wire Size
16 AWG
Standards
ASTM B33
Specification
ASTM B33; Used for uninsulated grounding and electrical applications; Corrosion and oxidation resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16TCW1000
Zoro #
G601908306
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.0508 in
Wire Size
16 AWG

Details

Item
Bus Bar Wire
Standards
ASTM B33
Specification
ASTM B33; Used for uninsulated grounding and electrical applications; Corrosion and oxidation resistant

Description

Tinned copper wire is a single strand wire with a tin plate coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.