Tinned Copper Wire, Buss Wire, 28 AWG, 500' Length, 0.0126" Diameter, Silver, Bus Bar Wire
- Mfr # 28TCW500
- Zoro # G801912301
product price:Â
$
54.79
/ea
Key Features
Conductor Material
Tinned Copper
Jacket Color
Silver
Nominal Outside Dia.
0.0126 in
Wire Size
28 AWG
Standards
ASTM B33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28TCW500
- Zoro #
- G801912301
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.0126 in
- Wire Size
- 28 AWG
Details
- Item
- Bus Bar Wire
- Conductor Material
- Tinned Copper
- Jacket Color
- Silver
- Standards
- ASTM B33
- Specification
- ASTM B33; Used for uninsulated grounding and electrical applications; Corrosion and oxidation resistant
Description
Tinned copper wire is a single strand wire with a tin plate coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.