TRS PL155-47 Twinaxial Connector Components, Bayonet Coupling Straight Plug for M17/176-00002 Cbls

  • Mfr # PL155-47

  • Zoro # G801907604


product price:  $93.29
/ea
Free Shipping & Returns

Key Features

Connector Type
TRS PL155-47 straight plug
Compatible Cable Type
M17/176-00002 twinaxial cable
Temperature Rating
-65°C (-85°F) to 165°C (329°F)
Connection to Cable
Solder & wrench crimp
Voltage Rating
400 Vrms Maximum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL155-47
Zoro #
G801907604
UPC #
-
Country of Origin
United States

Details

Connector Type
TRS PL155-47 straight plug
Compatible Cable Type
M17/176-00002 twinaxial cable
Temperature Rating
-65°C (-85°F) to 165°C (329°F)
Connection to Cable
Solder & wrench crimp
Voltage Rating
400 Vrms Maximum
Coupling Type
Bayonet style, 3-slot/120°

Description

The TRS PL155-47 connector is a bayonet-coupling straight plug that is designed to accommodate a twinaxial M17/176-00002 cable by means of wrench crimping and soldering. This type of connector is frequently utilized in high-frequency signal transmission operations including avionics, spacecraft, laboratory, medical, & general control system applications. The connector must be assembled per TAI-125.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.