TRS/TRS MIL-STD-1553B Twinax Cable Assembly, 6 ft Length, PL155-47 Connector x2

  • Mfr # RCA-11-72

  • Zoro # G201910600


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Connector Type
TRS PL155-47 straight plug (3-slot/120° bayonet coupling)
Voltage Rating
400 Vrms Maximum
Cable Type
M17/176-00002 twinaxial (twisted pair shielded) cable with blue PFA jacket; Each cable assembly is 100% Tested for continuity & a dielectric withstanding voltage of 1000 Vrms
Impedance
78 Ω
Temperature Rating
-55°C (-67°F) to 165°C (329°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCA-11-72
Zoro #
G201910600
UPC #
-
Country of Origin
United States

Details

Connector Type
TRS PL155-47 straight plug (3-slot/120° bayonet coupling)
Voltage Rating
400 Vrms Maximum
Cable Type
M17/176-00002 twinaxial (twisted pair shielded) cable with blue PFA jacket; Each cable assembly is 100% Tested for continuity & a dielectric withstanding voltage of 1000 Vrms
Impedance
78 Ω
Temperature Rating
-55°C (-67°F) to 165°C (329°F)
Specification
MIL-STD-1553B

Description

Consisting of two TRS connectors wrench-crimped to each end of a twinax cable, this is a top grade cable assembly that is perfect for many MIL-STD-1553B systems. The TRS PL155-47 connectors and M17/176-00002 twinaxial cable lend to an assembly that withstands a wide temperature range, offers exceptional shielding, and meets stringent military & organizational specifications. As such, this cable assembly is ideal for a variety of military & civil high frequency signal transmission operations, including avionics, spacecraft, laboratory, medical, & general control system applications. Remington Industries offers this versatile assembly in 13 different lengths to better suit your specific requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.