
UL1015 Commercial Copper Wire, Bright, Black, 20 AWG, 0.032" Diameter, 100' Length
Mfr # 20UL1015STRBLA
Zoro # G401908209
product price:Â $21.59
/eaKey Features
Conductor Material
Copper
Wire Size
20 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20UL1015STRBLA
Zoro #
G401908209
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
20 AWG
Details
Item
Hookup Wire
Conductor Material
Copper
Jacket Color
Black
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Red, White, Blue, Green & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.