Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remington Remington PG6155 Lith Head to Toe Grooming Kit PG6155

Remington PG6155 Lith Head to Toe Grooming Kit (Discontinued)

  • Mfr # PG6155
  • Zoro # G004083471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG6155
Zoro #
G004083471
UPC #
-
Country of Origin
China

Details

Color
Black, Gray, Red
Material
Stainless Steel
Features
Washable, Trimmer, Rechargeable Battery
Power Source
Battery
Battery Chemistry
Lithium Ion
Item
Men Groomer
Maximum Battery Run Time
1.17 hr
Usage
Body, Hair, Nose, Ear

Description

We always care for our beauty and personal care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead.

Features
  • Lith Head to Toe Grooming Kit
Specifications
  • Color: Black
  • Weight: 1 lbs
  • Usage: Hair Removal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.