Zoro Homepage

Bus Drop Grip, Single Eye, Wide Rng, .40-56

  • Mfr # 7304-003R

  • Zoro # G7203773


product price: $15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Mesh Material
Galvanized Steel
Min Cable Range over Jacket (in)
0.41
Mesh Length (in)
4.75
Mesh Maximum Cable Size (in)
0.41
Max Cable Range over Jacket (in)
0.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7304-003R
Zoro #
G7203773
UPC #
-
Country of Origin
India

Dimensions

Mesh Length (in)
4.75
Mesh Maximum Cable Size (in)
0.41
Mesh Minimum Cable Size (in)
0.56
Mesh Eye Length (in)
6

Details

Item
Bus Drop Grip,Single Eye,Wide Rng,.40-56
Mesh Material
Galvanized Steel
Min Cable Range over Jacket (in)
0.41
Max Cable Range over Jacket (in)
0.56
Mesh Type
Closed
Mesh Breaking Strength Approximate (lbs)
550
Flammability Rating
UL 94HB
Mesh Eye style
Single
Mesh Description
BD041
Cable Range
.41 - .56

Description

Bus Drop Grip,Single Eye,Wide Rng,.40-56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.