Zoro Homepage

Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00

  • Mfr # 7304-006R

  • Zoro # G7203819


product price: $20.69
/ea
Sold in multiples of 3 for $62.07

Key Features

Mesh Material
Galvanized Steel
Mesh Eye Length (in)
8
Mesh Minimum Cable Size (in)
1
Mesh Description
BD082
Max Cable Range over Jacket (in)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7304-006R
Zoro #
G7203819
UPC #
-
Country of Origin
India

Dimensions

Mesh Eye Length (in)
8
Mesh Minimum Cable Size (in)
1
Mesh Length (in)
8
Mesh Maximum Cable Size (in)
0.82

Details

Item
Bus Drop Grip,Sngle Eye,Wde Rng,.82-1.00
Mesh Material
Galvanized Steel
Mesh Description
BD082
Max Cable Range over Jacket (in)
1
Min Cable Range over Jacket (in)
0.82
Mesh Eye style
Single
Mesh Type
Closed
Mesh Breaking Strength Approximate (lbs)
1400
Cable Range
.82 - 1.00
Flammability Rating
UL 94HB

Description

Bus Drop Grip,Sngle Eye,Wde Rng,.82-1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.