Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85
Mfr # 7304-005R
Zoro # G7203791
product price: $22.19
/eaSold in multiples of 4 for $88.76
Key Features
Mesh Material
Galvanized Steel
Mesh Minimum Cable Size (in)
0.85
Mesh Description
BD070
Cable Range
.70 - .85
Mesh Type
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7304-005R
Zoro #
G7203791
UPC #
-
Country of Origin
India
Dimensions
Mesh Minimum Cable Size (in)
0.85
Mesh Maximum Cable Size (in)
0.7
Mesh Eye Length (in)
7
Mesh Length (in)
6.75
Details
Item
Bus Drop Grip,Sngle Eye,Wide Rng,.70-.85
Mesh Material
Galvanized Steel
Mesh Description
BD070
Cable Range
.70 - .85
Mesh Type
Closed
Mesh Eye style
Single
Min Cable Range over Jacket (in)
0.7
Flammability Rating
UL 94HB
Mesh Breaking Strength Approximate (lbs)
1400
Max Cable Range over Jacket (in)
0.85
Description
Bus Drop Grip,Sngle Eye,Wide Rng,.70-.85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.