Zoro Homepage
This item is Discontinued.
Remke Bus Drop Grip, Univ Bale, Wide Rng, .70-.85 7304-013R

Bus Drop Grip, Univ Bale, Wide Rng, .70-.85 (Discontinued)

  • Mfr # 7304-013R
  • Zoro # G7203703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7304-013R
Zoro #
G7203703
UPC #
785411102436
Country of Origin
United States

Dimensions

Mesh Eye Length (in)
13
Mesh Length (in)
6.75
Mesh Minimum Cable Size (in)
0.85
Mesh Maximum Cable Size (in)
0.7

Details

Item
Bus Drop Grip,Univ Bale,Wide Rng,.70-.85
Mesh Material
Galvanized Steel
Max Cable Range over Jacket (in)
0.85
Cable Range
.70 - .85
Mesh Type
Closed
Mesh Description
BD070-UB
Min Cable Range over Jacket (in)
0.7
Mesh Breaking Strength Approximate (lbs)
1400
Mesh Eye style
Universal Bale
Flammability Rating
UL 94HB

Description

Bus Drop Grip,Univ Bale,Wide Rng,.70-.85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.