Conduit Fitting Grounding Hub, 1/2 in, Die Cast Zinc, Zinc Plated, Natural
Mfr # WH-1
Zoro # G7228258
product price:Â $5.22
/ea
Sold in multiples of 14 for $73.08
Key Features
Conduit Fitting Type
Grounding Hub
Trade Size
1/2 in
Material
Die Cast Zinc
Finish
Zinc Plated
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH-1
Zoro #
G7228258
UPC #
-
Country of Origin
India
Dimensions
Trade Size
1/2 in
Knockout Size
0.906 in
Thread Size
1/2 in NPT
Inside Dia.
0.552 in
Maximum Knock Out Size (In)
0.906
Inside Body Diameter / Body Bore
0.552
Details
Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Material
Die Cast Zinc
Finish
Zinc Plated
Color
Natural
Hazardous Location Rating
Class I, Division 2
Standards
CSA 28985, UL 94V-2, UL E52002
Hazardous Location
Yes
Thread Type
NPT
Conduit Hole
0.906 in
Clearance Hole (In)
0.906
CSA Specification
28985
Flammability Rating
UL 94V-2
Maximum Operating Temperature (F)
250
UL Specification
E52002
Hazardous Class/Division
Class 1, Div 2
Minimum Operating Temperature (F)
-40
Description
Conduit Hub,Die Cast Zinc,1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.