Conduit Fitting Grounding Hub, 2 in, Die Cast Zinc, Zinc Plated, Natural

  • Mfr # WH-6

  • Zoro # G7228282


product price:  $18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Conduit Fitting Type
Grounding Hub
Trade Size
2 in
Material
Die Cast Zinc
Finish
Zinc Plated
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH-6
Zoro #
G7228282
UPC #
-
Country of Origin
India

Dimensions

Trade Size
2 in
Knockout Size
2-1/2 in
Thread Size
2 in NPT
Inside Dia.
1.954 in
Inside Body Diameter / Body Bore
1.954
Maximum Knock Out Size (In)
2.5

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Material
Die Cast Zinc
Finish
Zinc Plated
Color
Natural
Standards
CSA 28985, UL 94V-2, UL E52002
Hazardous Location Rating
Class I, Division 2
Hazardous Location
Yes
Thread Type
NPT
Conduit Hole
2.5 in
Flammability Rating
UL 94V-2
CSA Specification
28985
Hazardous Class/Division
Class 1, Div 2
UL Specification
E52002
Minimum Operating Temperature (F)
-40
Clearance Hole (In)
2.5
Maximum Operating Temperature (F)
250

Description

Conduit Hub,Die Cast Zinc,2 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.