Conduit Fitting Grounding Hub, 3/4 in, Die Cast Zinc, Zinc Plated, Natural
Mfr # WH-2
Zoro # G7228081
product price:Â $5.89
/ea
Sold in multiples of 13 for $76.57
Key Features
Conduit Fitting Type
Grounding Hub
Trade Size
3/4 in
Material
Die Cast Zinc
Finish
Zinc Plated
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH-2
Zoro #
G7228081
UPC #
-
Country of Origin
India
Dimensions
Trade Size
3/4 in
Knockout Size
1.141 in
Thread Size
3/4 in NPT
Inside Dia.
0.733 in
Maximum Knock Out Size (In)
1.141
Inside Body Diameter / Body Bore
0.733
Details
Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Material
Die Cast Zinc
Finish
Zinc Plated
Color
Natural
Hazardous Location
Yes
Hazardous Location Rating
Class I, Division 2
Standards
CSA 28985, UL 94V-2, UL E52002
Thread Type
NPT
Conduit Hole
1.141 in
Hazardous Class/Division
Class 1, Div 2
CSA Specification
28985
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
UL Specification
E52002
Flammability Rating
UL 94V-2
Clearance Hole (In)
1.141
Description
Conduit Hub,Die Cast Zinc,3/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.