Conduit Fitting Grounding Hub, 4 in, Die Cast Zinc, Zinc Plated, Natural
Mfr # WH-10
Zoro # G7228072
product price:Â $66.35
/eaKey Features
Conduit Fitting Type
Grounding Hub
Trade Size
4 in
Material
Die Cast Zinc
Finish
Zinc Plated
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WH-10
Zoro #
G7228072
UPC #
-
Country of Origin
India
Dimensions
Trade Size
4 in
Knockout Size
4.63 in
Thread Size
4 in NPT
Inside Dia.
3.919 in
Inside Body Diameter / Body Bore
3.919
Maximum Knock Out Size (In)
4.63
Details
Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Material
Die Cast Zinc
Finish
Zinc Plated
Color
Natural
Hazardous Location
Yes
Standards
CSA 28985, UL 94V-2, UL E52002
Hazardous Location Rating
Class I, Division 2
Thread Type
NPT
Conduit Hole
4.63 in
UL Specification
E52002
Minimum Operating Temperature (F)
-40
Clearance Hole (In)
4.63
Maximum Operating Temperature (F)
250
CSA Specification
28985
Hazardous Class/Division
Class 1, Div 2
Flammability Rating
UL 94V-2
Description
Conduit Hub,Die Cast Zinc,4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.