Conduit Fitting Grounding Hub, 2-1/2 in, Die Cast Zinc, Zinc Plated, Natural
Mfr # WH-7
Zoro # G7228142
product price: $24.99
/eaSold in multiples of 3 for $74.97
Key Features
Conduit Fitting Type
Grounding Hub
Trade Size
2-1/2 in
Material
Die Cast Zinc
Finish
Zinc Plated
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH-7
Zoro #
G7228142
UPC #
-
Country of Origin
India
Dimensions
Trade Size
2-1/2 in
Knockout Size
3 in
Thread Size
2-1/2 in NPT
Inside Dia.
2.38 in
Maximum Knock Out Size (In)
3
Inside Body Diameter / Body Bore
2.38
Details
Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Material
Die Cast Zinc
Finish
Zinc Plated
Color
Natural
Standards
CSA 28985, UL 94V-2, UL E52002
Hazardous Location Rating
Class I, Division 2
Hazardous Location
Yes
Thread Type
NPT
Conduit Hole
3 in
Clearance Hole (In)
3
Hazardous Class/Division
Class 1, Div 2
CSA Specification
28985
Flammability Rating
UL 94V-2
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
250
UL Specification
E52002
Description
Conduit Hub,Die Cast Zinc,2 1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.