Conduit Hub, Grounded, Die Cast Zinc, 2 2 in, Body: Die-Cast Zinc, O-Ring: Buna N, Zinc Plated (Discontinued)
- Mfr # WH-6-G
- Zoro # G7228221
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH-6-G
Zoro #
G7228221
UPC #
785411312217
Country of Origin
India
Dimensions
Trade Size
2 in
Knockout Size
2-1/2 in
Thread Size
2 in NPT
Inside Dia.
1.954 in
Inside Body Diameter / Body Bore
1.954
Maximum Knock Out Size (In)
2.5
Details
Item
Conduit Hub,Grounded,Die Cast Zinc,2
Material
Body: Die-Cast Zinc, O-Ring: Buna N
Finish
Zinc Plated
Color
Natural
Standards
CSA 244523, UL 94V-2, UL E157356
Hazardous Location
Yes
Hazardous Location Rating
Class I, Division 2
Body Material
Die-Cast Zinc
Thread Type
NPT
Conduit Hole
2.5 in
UL Specification
E157356
Minimum Operating Temperature (F)
-40
CSA Specification
244523
Clearance Hole (In)
2.5
Maximum Operating Temperature (F)
250
Hazardous Class/Division
Class 1, Div 2
Flammability Rating
UL 94V-2
Description
Conduit Hub,Grounded,Die Cast Zinc,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.