Conduit Hub, Grounded, Die Cast Zinc, 3 3 in, Body: Die-Cast Zinc, O-Ring: Buna N, Zinc Plated (Discontinued)
- Mfr # WH-8-G
- Zoro # G7228203
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH-8-G
Zoro #
G7228203
UPC #
785411199320
Country of Origin
India
Dimensions
Trade Size
3 in
Knockout Size
3-5/8 in
Thread Size
3 in NPT
Inside Dia.
2.951 in
Maximum Knock Out Size (In)
3.625
Inside Body Diameter / Body Bore
2.951
Details
Item
Conduit Hub,Grounded,Die Cast Zinc,3
Material
Body: Die-Cast Zinc, O-Ring: Buna N
Finish
Zinc Plated
Color
Natural
Hazardous Location
Yes
Hazardous Location Rating
Class I, Division 2
Standards
CSA 244523, UL 94V-2, UL E157356
Body Material
Die-Cast Zinc
Thread Type
NPT
Conduit Hole
3.625 in
Flammability Rating
UL 94V-2
UL Specification
E157356
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
CSA Specification
244523
Clearance Hole (In)
3.625
Hazardous Class/Division
Class 1, Div 2
Description
Conduit Hub,Grounded,Die Cast Zinc,3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.