
Conduit Fitting Grounding Hub, 3/4 in, Die Cast Zinc, Zinc Plated, Natural
Mfr # WH-2-G
Zoro # G7228090
product price: $6.79
/eaSold in multiples of 10 for $67.90
Key Features
Conduit Fitting Type
Grounding Hub
Trade Size
3/4 in
Material
Die Cast Zinc
Finish
Zinc Plated
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH-2-G
Zoro #
G7228090
UPC #
-
Country of Origin
India
Dimensions
Trade Size
3/4 in
Knockout Size
1.141 in
Thread Size
3/4 in NPT
Inside Dia.
0.73 in
Maximum Knock Out Size (In)
1.141
Inside Body Diameter / Body Bore
0.73
Details
Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Material
Die Cast Zinc
Finish
Zinc Plated
Color
Natural
Standards
CSA 244523, UL 94V-2, UL E157356
Hazardous Location Rating
Class I, Division 2
Hazardous Location
Yes
Thread Type
NPT
Conduit Hole
1.141 in
UL Specification
E157356
Flammability Rating
UL 94V-2
Minimum Operating Temperature (F)
-40
CSA Specification
244523
Clearance Hole (In)
1.141
Maximum Operating Temperature (F)
250
Hazardous Class/Division
Class 1, Div 2
Description
Conduit Hub Grounded,Die Cast Zinc,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.