Conduit Hub Grounded, Die Cast Zn, 1-1/2" 1-1/2 in, Body: Die-Cast Zinc, O-Ring: Buna N, Zinc Plated (Discontinued)
- Mfr # WH-5-G
- Zoro # G7228109
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH-5-G
Zoro #
G7228109
UPC #
785411312194
Country of Origin
India
Dimensions
Trade Size
1-1/2 in
Knockout Size
2.016 in
Thread Size
1-1/2 in NPT
Inside Dia.
1.486 in
Inside Body Diameter / Body Bore
1.486
Maximum Knock Out Size (In)
2.016
Details
Item
Conduit Hub Grounded,Die Cast Zn,1-1/2"
Material
Body: Die-Cast Zinc, O-Ring: Buna N
Finish
Zinc Plated
Color
Natural
Hazardous Location Rating
Class I, Division 2
Hazardous Location
Yes
Standards
CSA 244523, UL 94V-2, UL E157356
Thread Type
NPT
Body Material
Die-Cast Zinc
Conduit Hole
2.016 in
UL Specification
E157356
Flammability Rating
UL 94V-2
Maximum Operating Temperature (F)
250
CSA Specification
244523
Hazardous Class/Division
Class 1, Div 2
Clearance Hole (In)
2.016
Minimum Operating Temperature (F)
-40
Description
Conduit Hub Grounded,Die Cast Zn,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.