
Conduit Fitting Grounding Hub, 1-1/4 in, Die Cast Zinc, Zinc Plated, Natural
Mfr # WH-4-G
Zoro # G7228133
product price: $12.45
/eaSold in multiples of 6 for $74.70
Key Features
Conduit Fitting Type
Grounding Hub
Trade Size
1-1/4 in
Material
Die Cast Zinc
Finish
Zinc Plated
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH-4-G
Zoro #
G7228133
UPC #
785411312163
Country of Origin
India
Dimensions
Trade Size
1-1/4 in
Knockout Size
1.766 in
Thread Size
1-1/4 in NPT
Inside Dia.
1.267 in
Inside Body Diameter / Body Bore
1.267
Maximum Knock Out Size (In)
1.766
Details
Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Material
Die Cast Zinc
Finish
Zinc Plated
Color
Natural
Hazardous Location
Yes
Hazardous Location Rating
Class I, Division 2
Standards
CSA 244523, UL 94V-2, UL E157356
Thread Type
NPT
Conduit Hole
1.766 in
Clearance Hole (In)
1.766
UL Specification
E157356
Flammability Rating
UL 94V-2
CSA Specification
244523
Hazardous Class/Division
Class 1, Div 2
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Description
Conduit Hub Grounded,Die Cast Zn,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.