Conduit Hub Grounded, Die Cast Zn, 2 1/2" 2-1/2 in, Body: Die-Cast Zinc, O-Ring: Buna N, Zinc Plated (Discontinued)
- Mfr # WH-7-G
- Zoro # G7228160
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH-7-G
Zoro #
G7228160
UPC #
785411199306
Country of Origin
India
Dimensions
Trade Size
2-1/2 in
Knockout Size
3 in
Thread Size
2-1/2 in NPT
Inside Dia.
2.38 in
Inside Body Diameter / Body Bore
2.38
Maximum Knock Out Size (In)
3
Details
Item
Conduit Hub Grounded,Die Cast Zn,2 1/2"
Material
Body: Die-Cast Zinc, O-Ring: Buna N
Finish
Zinc Plated
Color
Natural
Hazardous Location
Yes
Standards
CSA 244523, UL 94V-2, UL E157356
Hazardous Location Rating
Class I, Division 2
Body Material
Die-Cast Zinc
Thread Type
NPT
Conduit Hole
3 in
Flammability Rating
UL 94V-2
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (F)
250
Clearance Hole (In)
3
CSA Specification
244523
Hazardous Class/Division
Class 1, Div 2
UL Specification
E157356
Description
Conduit Hub Grounded,Die Cast Zn,2 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.