Zoro Homepage

Cord Grip, 1-1/2", 1.13x.22, .75x.25

  • Mfr # RSF-4011

  • Zoro # G7210231


product price: $23.89
/ea
Sold in multiples of 4 for $95.56

Key Features

Conduit Size
1.25
Cord Grip Type
Straight
Min Cable Range over Jacket (in)
0.25
Minimum Operating Temperature (C)
-40
Min Cable Range over Jacket (in) 2
0.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSF-4011
Zoro #
G7210231
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.25
Thread Size
1.25
Maximum Knock Out Size (in)
1.766
E Dimension (in)
2
Form Size
5
Inside Body Diameter / Body Bore
1.325
A Dimension (in)
1.32
D Dimension (in)
2
C Dimension (in)
1.8
B Dimension (in)
0.69

Description

Cord Grip,1-1/2 In.,1.13x.22,.75x.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.