Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, 1-1/2", 2 Holes, .705x.25

  • Mfr # RSF-5016

  • Zoro # G7210371


product price: $25.19
/ea
Sold in multiples of 3 for $75.57

Key Features

Conduit Size
1.5
Cord Grip Type
Straight
B Dimension (in)
0.69
Thread Type
NPT
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSF-5016
Zoro #
G7210371
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.5
B Dimension (in)
0.69
A Dimension (in)
1.43
Inside Body Diameter / Body Bore
1.438
Form Size
5
C Dimension (in)
1.84
E Dimension (in)
2.47
Maximum Knock Out Size (in)
2.016
D Dimension (in)
2.25
Thread Size
1.5

Details

Item
Cord Grip,1-1/2",2 Holes,.705x.25
Cord Grip Type
Straight
Thread Type
NPT
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in) 2
0.25
Max Cable Range over Jacket (in)
0.705
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94V-2
Bushing Material
Neoprene
Max Cable Range over Jacket (in) 2
0.705
Min Cable Range over Jacket (in)
0.25
Maximum Operating Temperature (F)
250
Clearance Hole (in)
2.016
Connector Material
Aluminum
Minimum Operating Temperature (C)
-40
Bushing Holes
2
Body Material
Aluminum

Description

Cord Grip,1-1/2 In.,2 Holes,.705x.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.