Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, 1-1/2", .66x.24 1.13x.22

  • Mfr # RSF-5007

  • Zoro # G7210380


product price: $25.19
/ea
Sold in multiples of 3 for $75.57

Key Features

Conduit Size
1.5
Cord Grip Type
Straight
A Dimension (in)
1.43
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in) 2
0.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSF-5007
Zoro #
G7210380
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.5
A Dimension (in)
1.43
E Dimension (in)
2.47
D Dimension (in)
2.25
Inside Body Diameter / Body Bore
1.438
Thread Size
1.5
C Dimension (in)
1.84
Maximum Knock Out Size (in)
2.016
Form Size
5
B Dimension (in)
0.69

Details

Item
Cord Grip,1-1/2",.66x.24 1.13x.22
Cord Grip Type
Straight
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in) 2
0.22
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94V-2
Clearance Hole (in)
2.016
Bushing Material
Neoprene
Connector Material
Aluminum
Body Material
Aluminum
Maximum Operating Temperature (C)
121
Max Cable Range over Jacket (in)
0.66
Thread Type
NPT
Min Cable Range over Jacket (in)
0.24
Max Cable Range over Jacket (in) 2
1.13
Bushing Holes
2

Description

Cord Grip,1-1/2 In.,.66x.24 1.13x.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.