Cord Grip, 1-1/2", .66x.24 1.24x.24
Mfr # RSF-5008
Zoro # G7210283
product price: $25.19
/eaSold in multiples of 3 for $75.57
Key Features
Conduit Size
1.5
Cord Grip Type
Straight
Bushing Material
Neoprene
Thread Size
1.5
Connector Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSF-5008
Zoro #
G7210283
UPC #
-
Country of Origin
United States
Dimensions
Conduit Size
1.5
Thread Size
1.5
Form Size
5
C Dimension (in)
1.84
D Dimension (in)
2.25
A Dimension (in)
1.43
Maximum Knock Out Size (in)
2.016
B Dimension (in)
0.69
E Dimension (in)
2.47
Inside Body Diameter / Body Bore
1.438
Description
Cord Grip,1-1/2 In.,.66x.24 1.24x.24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.